Motion
WA726A-300-J

BOSTON GEAR
WA726A-300-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #15295523
MFR #WA726A-300-J
Price$4,564.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA726A-300-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Right Hand Output
MI ITEM #15295523
MFR #WA726A-300-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,564.39/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    54.1 lbs, 24.54 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W17728-OLD
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
WA726A-300-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought