Motion
SSFWA7210B-200KC-B5-GS1

BOSTON GEAR
SSFWA7210B-200KC-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #15295525
MFR #SSFWA7210B-200KC-B5-GS1
Price$6,348.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWA7210B-200KC-B5-GS1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #15295525
MFR #SSFWA7210B-200KC-B5-GS1

Mfr description
SSFWA7210B-200KC-B5-GS1 STAINLESS WORM S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,348.23/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    49.1 lbs, 22.27 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17738
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)