Motion
HQC726-15KP-B9-H1-P20

BOSTON GEAR
HQC726-15KP-B9-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295535
MFR #HQC726-15KP-B9-H1-P20
List Price$4,318.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726-15KP-B9-H1-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295535
MFR #HQC726-15KP-B9-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,318.36/each for your price

Overview

Mfr description
HQC726-15KP-B9-H1-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Bushing Kit
    P20
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought