Motion
SBKCHF724M-15KPT-B7-HS2-P16

BOSTON GEAR
SBKCHF724M-15KPT-B7-HS2-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #15295545
MFR #SBKCHF724M-15KPT-B7-HS2-P16
Price$4,193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF724M-15KPT-B7-HS2-P16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #15295545
MFR #SBKCHF724M-15KPT-B7-HS2-P16

Mfr description
SBKCHF724M-15KPT-B7-HS2-P16 WASHDOWN WOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,193.52/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    1.0000 in
  • Ratio
    15:1
  • Weight
    48.1 lbs, 21.818 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17755
  • Mounting Type
    Hollow Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes
  • Vertical J Base Kit
    HS2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)