Overview
Mfr description
HFWC738-1800E-B5-H-P22 WORM SPEED REDUCE
Specifications
- Center Distance3.7500 in
- Ratio1800:1
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.3750 in
- Output DirectionDouble
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data