Motion
SSHQCWD7210-250KC-B5-LS1-P20

BOSTON GEAR
SSHQCWD7210-250KC-B5-LS1-P20

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size
Mi Item #15295602
MFR #SSHQCWD7210-250KC-B5-LS1-P20
Price$7,073.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQCWD7210-250KC-B5-LS1-P20

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size
Mi Item #15295602
MFR #SSHQCWD7210-250KC-B5-LS1-P20

Mfr description
SSHQCWD7210-250KC-B5-LS1-P20 STAINLESS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,073.05/each

Specifications

Dimensions

  • Case Size
    210
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    10:1
  • Output Size
    1.2500 in
  • Ratio
    250:1
  • Weight
    48 lbs, 21.77 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    D04484
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)