Motion
SSHF732-5KC-B9-HS4-P20

BOSTON GEAR
SSHF732-5KC-B9-HS4-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #15295661
MFR #SSHF732-5KC-B9-HS4-P20
Price$8,029.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF732-5KC-B9-HS4-P20

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 180TC/210C Frame
Mi Item #15295661
MFR #SSHF732-5KC-B9-HS4-P20

Mfr description
SSHF732-5KC-B9-HS4-P20 STAINLESS WORM SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,029.88/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.2500 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P20
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    No Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)