Motion
HFWA738-100KEZT-B7-H1-P35

BOSTON GEAR
HFWA738-100KEZT-B7-H1-P35

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #15295693
MFR #HFWA738-100KEZT-B7-H1-P35
List Price$11,208.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA738-100KEZT-B7-H1-P35

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #15295693
MFR #HFWA738-100KEZT-B7-H1-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,208.58/each for your price

Overview

Mfr description
HFWA738-100KEZT-B7-H1-P35 WORM SPEED RED

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W17924
  • Weight
    122.1 lbs, 55.38 kg
  • Nominal Ratio
    100:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought