Motion
WA721A-400K-K1

BOSTON GEAR
WA721A-400K-K1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #15295698
MFR #WA721A-400K-K1
Price$4,438.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721A-400K-K1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #15295698
MFR #WA721A-400K-K1

Mfr description
WA721A-400K-K1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,438.34/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    400:1
  • Ratio
    400:1
  • Weight
    37.1 lbs, 16.83 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W17917-OLD
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)