Motion
HFWC726-150-B5-H-P26

BOSTON GEAR
HFWC726-150-B5-H-P26

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
MI ITEM #15295771
MFR #HFWC726-150-B5-H-P26
Price$6,283.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726-150-B5-H-P26

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.6250 in Output Size, Double Output
MI ITEM #15295771
MFR #HFWC726-150-B5-H-P26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,283.01/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    150:1
  • Output Size
    1.6250 in
  • Ratio
    150:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W18009
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HFWC726-150-B5-H-P26 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought