Motion
HF732R-20KEZT-B9-H2-P35

BOSTON GEAR
HF732R-20KEZT-B9-H2-P35

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295776
MFR #HF732R-20KEZT-B9-H2-P35
List Price$6,531.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732R-20KEZT-B9-H2-P35

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295776
MFR #HF732R-20KEZT-B9-H2-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,531.47/each for your price

Overview

Mfr description
HF732R-20KEZT-B9-H2-P35 WORM SPEED REDUC

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P35
  • Manufacturer Reducer Size
    732
  • Mounting Type
    BostMount Bracket – Right Mount
  • Manufacturer Catalog Number
    W18014
  • Weight
    96.1 lbs, 43.59 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought