Motion
WA738-300KE-H1

BOSTON GEAR
WA738-300KE-H1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #15295788
MFR #WA738-300KE-H1
List Price$8,973.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA738-300KE-H1

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #15295788
MFR #WA738-300KE-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,973.65/each for your price

Overview

Mfr description
WA738-300KE-H1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W18025
  • Weight
    105.1 lbs, 47.673 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    300:1
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought