Motion
HQC730-20-B9-H-P31

BOSTON GEAR
HQC730-20-B9-H-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295794
MFR #HQC730-20-B9-H-P31
List Price$4,817.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC730-20-B9-H-P31

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #15295794
MFR #HQC730-20-B9-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,817.70/each for your price

Overview

Mfr description
HQC730-20-B9-H-P31 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Bushing Kit
    P31
  • Manufacturer Reducer Size
    730
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W18018-OLD
  • Weight
    77.10 lbs, 34.97 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought