Motion
HFWA732-500KE-B5-H5-P31

BOSTON GEAR
HFWA732-500KE-B5-H5-P31

500:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #15295802
MFR #HFWA732-500KE-B5-H5-P31
Your Price$7,474.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA732-500KE-B5-H5-P31

500:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #15295802
MFR #HFWA732-500KE-B5-H5-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,474.49/each(List $8,697.31)

Overview

Mfr description
HFWA732-500KE-B5-H5-P31 WORM SPEED REDUC

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    500:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text