Motion
SSF713B-20-B5-JS

BOSTON GEAR
SSF713B-20-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #15295803
MFR #SSF713B-20-B5-JS
List Price$2,832.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF713B-20-B5-JS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #15295803
MFR #SSF713B-20-B5-JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,832.67/each for your price

Overview

Mfr description
SSF713B-20-B5-JS STAINLESS WORM SPEED RE

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    F700
  • Manufacturer Reducer Size
    713
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    SSF713B-20-B5-JS
  • Weight
    14.10 lbs
  • Input Style
    IEC Flange
  • Lubrication
    No Lube
  • Nominal Ratio
    20:1
  • Paint Type
    No Paint
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought