Motion
HFWC730-100-B5-H-P19

BOSTON GEAR
HFWC730-100-B5-H-P19

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #15295807
MFR #HFWC730-100-B5-H-P19
Price$7,162.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730-100-B5-H-P19

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #15295807
MFR #HFWC730-100-B5-H-P19

Mfr description
HFWC730-100-B5-H-P19 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,162.92/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    100:1
  • Output Size
    1.1875 in
  • Ratio
    100:1
  • Weight
    83.10 lbs, 37.69 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W18052
  • Output Direction
    Double
  • Output Type
    Hollow
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)