Motion
F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3

BOSTON GEAR
F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295810
MFR #F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3
List Price$7,148.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295810
MFR #F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,148.38/each for your price

Overview

Mfr description
F724-20K-B7-G1-CMBA140TZ6-HUTFIDB-3 WORM

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    W18045
  • Weight
    78.1 lbs, 35.426 kg
  • Nominal Ratio
    20:1
  • Case Size
    724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought