Motion
RFWA752-900E-B7-J

BOSTON GEAR
RFWA752-900E-B7-J

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #15295815
MFR #RFWA752-900E-B7-J
List Price$12,685.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA752-900E-B7-J

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #15295815
MFR #RFWA752-900E-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,685.15/each for your price

Overview

Mfr description
RFWA752-900E-B7-J WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    752
  • Manufacturer Catalog Number
    D04491
  • Weight
    253 lbs, 114.759 kg
  • Nominal Ratio
    900:1
  • Case Size
    752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought