Motion
FWA721A-600K-B5-G1

BOSTON GEAR
FWA721A-600K-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #15295824
MFR #FWA721A-600K-B5-G1
Price$4,218.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA721A-600K-B5-G1

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #15295824
MFR #FWA721A-600K-B5-G1

Mfr description
FWA721A-600K-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,218.97/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    37.1 lbs, 16.828 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W18072
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)