Motion
HF713-100K-B5-H1-P10

BOSTON GEAR
HF713-100K-B5-H1-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 100:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #15295877
MFR #HF713-100K-B5-H1-P10
List Price$1,833.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF713-100K-B5-H1-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 100:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #15295877
MFR #HF713-100K-B5-H1-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,833.76/each for your price

Overview

Mfr description
HF713-100K-B5-H1-P10 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Bushing Kit
    P10
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W18114
  • Weight
    13.1 lbs, 5.94 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text