Motion
H718L-20K-H1-P16

BOSTON GEAR
H718L-20K-H1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #15295903
MFR #H718L-20K-H1-P16
List Price$2,939.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H718L-20K-H1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #15295903
MFR #H718L-20K-H1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,939.10/each for your price

Overview

Mfr description
H718L-20K-H1-P16 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    H700
  • Bushing Kit
    P16
  • Manufacturer Reducer Size
    718
  • Mounting Type
    BostMount Bracket – Left Mount
  • Manufacturer Catalog Number
    W18133-OLD
  • Weight
    27.1 lbs, 12.29 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    20:1
  • Paint Type
    Gray Paint
  • Case Size
    718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought