Motion
F738-10KF-B9-J1-108772101QG-MUTFIDB-9

BOSTON GEAR
F738-10KF-B9-J1-108772101QG-MUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #15295924
MFR #F738-10KF-B9-J1-108772101QG-MUTFIDB-9
Price$24,336.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F738-10KF-B9-J1-108772101QG-MUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #15295924
MFR #F738-10KF-B9-J1-108772101QG-MUTFIDB-9

Mfr description
F738-10KF-B9-J-108772101Q-MUTFIDB SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,336.96/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    233.1 lbs, 105.732 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04499
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    B9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)