Motion
FWC721B-2400-B5-G

BOSTON GEAR
FWC721B-2400-B5-G

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295925
MFR #FWC721B-2400-B5-G
List Price$3,794.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721B-2400-B5-G

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295925
MFR #FWC721B-2400-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,794.77/each for your price

Overview

Mfr description
FWC721B-2400-B5-G WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    2400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W18154-OLD
  • Weight
    36.1 lbs, 16.37 kg
  • Nominal Ratio
    2400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought