Motion
BKCHF724M-30KP-B7-HS5-P16

BOSTON GEAR
BKCHF724M-30KP-B7-HS5-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #15295926
MFR #BKCHF724M-30KP-B7-HS5-P16
List Price$3,536.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF724M-30KP-B7-HS5-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #15295926
MFR #BKCHF724M-30KP-B7-HS5-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,536.62/each for your price

Overview

Mfr description
BKCHF724M-30KP-B7-HS5-P16 WASHDOWN WORM

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    P16
  • Manufacturer Reducer Size
    724
  • Mounting Type
    Conveyor Flange Adapter – Right Mount
  • Manufacturer Catalog Number
    W18164
  • Weight
    48.10 lbs, 21.82 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    White BostKleen Paint
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought