Motion
FWA730-100KT-B5-G3

BOSTON GEAR
FWA730-100KT-B5-G3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295958
MFR #FWA730-100KT-B5-G3
Price$5,683.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-100KT-B5-G3

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295958
MFR #FWA730-100KT-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,683.07/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    74.10 lbs, 33.61 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W18185-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FWA

Overview

Mfr description
FWA730-100KT-B5-G3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought