Motion
BKCHF715-5KP-B5-HS1-P16

BOSTON GEAR
BKCHF715-5KP-B5-HS1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #15295960
MFR #BKCHF715-5KP-B5-HS1-P16
List Price$2,442.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHF715-5KP-B5-HS1-P16

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #15295960
MFR #BKCHF715-5KP-B5-HS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,442.18/each for your price

Overview

Mfr description
BKCHF715-5KP-B5-HS1-P16 WASHDOWN WORM SP

Specifications

  • Case Included
    Yes
  • Bushing Kit
    P16
  • Case Size
    715
  • Center Distance
    1.5400 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W18159
  • Manufacturer Reducer Size
    715
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Direction
    Double
  • Output Size
    1.0000 in
  • Output Type
    Hollow
  • Paint Type
    White BostKleen Paint
  • Ratio
    5:1
  • Reduction
    Single Reduction
  • Series
    HF700
  • Weight
    19.1 lbs, 8.66 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought