Motion
FWA738-200KE-B5-H1

BOSTON GEAR
FWA738-200KE-B5-H1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15295994
MFR #FWA738-200KE-B5-H1
List Price$9,382.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-200KE-B5-H1

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15295994
MFR #FWA738-200KE-B5-H1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,382.09/each for your price

Overview

Mfr description
FWA738-200KE-B5-H1 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W18241
  • Weight
    105.1 lbs, 47.67 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    200:1
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought