Motion
PC 5070
PC 5070
Mi Item #15296948
MFR #PC 5070
Price$106.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PC 5070
Mi Item #15296948
MFR #PC 5070

Mfr description
PC 5070 PRO PIPE REPAIR KIT 2"
  • Long lasting repairs on pipes, even while under pressure - no shutdown necessary
  • Up to 2x coverage compared to other kits
  • Does not require special training or hot work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.54/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Application
    Pipes
  • Chemical Compound
    Epoxy
  • Form
    Tape
  • Product Type
    Repair Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)