Overview
Mfr description
10JS-ATEX 10JES EPDM SPLIT SF+ SLEEVE
Specifications
- Coupling Size Code10
- Manufacturer Catalog Number10JS-ATEX
- Coupling ComponentElement
- MaterialEPDM
- Outside Diameter7.0600 in
- Product TypeCoupling Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data