Motion
12N-ATEX

TB WOODS
12N-ATEX

Coupling Sleeve - 12, EPDM Material
Mi Item #15301653
MFR #12N-ATEX
Price$2,075.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12N-ATEX

Coupling Sleeve - 12, EPDM Material
Mi Item #15301653
MFR #12N-ATEX

Mfr description
12N-ATEX 12N NEOPRENE SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.85/each

Specifications

Dimensions

  • Coupling Size Code
    12
  • Outside Diameter
    9.5625 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    12N-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex Plus™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)