Motion
13N-ATEX

TB WOODS
13N-ATEX

Coupling Sleeve - 13, EPDM Material
Mi Item #15301655
MFR #13N-ATEX
Price$3,616.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
13N-ATEX

Coupling Sleeve - 13, EPDM Material
Mi Item #15301655
MFR #13N-ATEX

Mfr description
13N-ATEX 13N NEOPRENE SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,616.00/each

Specifications

Dimensions

  • Coupling Size Code
    13
  • Outside Diameter
    11.1900 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    13N-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)