Specifications
Dimensions
- Coupling Size Code14
Details
- Coupling ComponentElement
- Manufacturer Catalog Number14-ATEX
- MaterialEPDM
- Product TypeCoupling Sleeves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)