Motion
3J-ATEX

TB WOODS
3J-ATEX

Coupling Sleeve - 3, EPDM Material
Mi Item #15301658
MFR #3J-ATEX
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3J-ATEX

Coupling Sleeve - 3, EPDM Material
Mi Item #15301658
MFR #3J-ATEX

Mfr description
3J-ATEX 3JE EPDM SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Outside Diameter
    1.8750 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    3J-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)