Overview
Mfr description
3JNS-ATEX 3JNS NEO SPLIT SF+ SLEEVE
Specifications
- Coupling Size Code3
- Manufacturer Catalog Number3JNS-ATEX
- Coupling ComponentElement
- MaterialEPDM
- Outside Diameter1.8750 in
- Product TypeCoupling Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data