Motion
4J-ATEX

TB WOODS
4J-ATEX

Coupling Sleeve - 4, EPDM Material
MI ITEM #15301663
MFR #4J-ATEX
List Price$39.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J-ATEX

Coupling Sleeve - 4, EPDM Material
MI ITEM #15301663
MFR #4J-ATEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.01/each for your price

Overview

Mfr description
4J-ATEX 4JE EPDM SF+ SLEEVE

Specifications

  • Coupling Size Code
    4
  • Series
    Sure-Flex Plus™
  • Manufacturer Catalog Number
    4J-ATEX
  • Coupling Component
    Element
  • Material
    EPDM
  • Outside Diameter
    2.3125 in
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought