Motion
5J-ATEX

TB WOODS
5J-ATEX

Coupling Sleeve - 5, EPDM Material
Mi Item #15301669
MFR #5J-ATEX
Price$80.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5J-ATEX

Coupling Sleeve - 5, EPDM Material
Mi Item #15301669
MFR #5J-ATEX

Mfr description
5J-ATEX 5JE EPDM SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.35/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Outside Diameter
    3.2500 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    5J-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
  • Series
    Sure-Flex Plus™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)