Motion
8JN-ATEX

TB WOODS
8JN-ATEX

Coupling Sleeve - 8, EPDM Material
MI ITEM #15301688
MFR #8JN-ATEX
Price$267.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8JN-ATEX

Coupling Sleeve - 8, EPDM Material
MI ITEM #15301688
MFR #8JN-ATEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.85/each

Specifications

Dimensions

  • Coupling Size Code
    8
  • Outside Diameter
    5.0600 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    8JN-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves

Overview

Mfr description
8JN-ATEX 8JN NEOPRENE SF+ SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought