Motion
8JNS-ATEX

TB WOODS
8JNS-ATEX

Coupling Sleeve - 8, EPDM Material
Mi Item #15301689
MFR #8JNS-ATEX
Price$281.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8JNS-ATEX

Coupling Sleeve - 8, EPDM Material
Mi Item #15301689
MFR #8JNS-ATEX

Mfr description
8JNS-ATEX 8JNS NEO SPLIT SF+ SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.24/each

Specifications

Dimensions

  • Coupling Size Code
    8
  • Outside Diameter
    5.0600 in

Details

  • Coupling Component
    Element
  • Manufacturer Catalog Number
    8JNS-ATEX
  • Material
    EPDM
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)