Motion
BS2-2209-2RS/GFP9VA944

SKF
BS2-2209-2RS/GFP9VA944

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 28 mm Width, Straight Bore, Sealed, CN
MI ITEM #15302681
MFR #BS2-2209-2RS/GFP9VA944
Price$442.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2209-2RS/GFP9VA944

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 28 mm Width, Straight Bore, Sealed, CN
MI ITEM #15302681
MFR #BS2-2209-2RS/GFP9VA944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$442.76/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    28 mm
  • Weight
    1.41 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Food grade grease
  • Max Rpm
    460 rpm
  • Maximum Speed
    460 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    BS2

Overview

Mfr description
BS2-2209-2RS/GFP9VA944 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought