Motion
BS2-2212-2RS/GFP9VA944

SKF
BS2-2212-2RS/GFP9VA944

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 34 mm Width, Straight Bore, Sealed, CN
MI ITEM #15302686
MFR #BS2-2212-2RS/GFP9VA944
List Price$586.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2212-2RS/GFP9VA944

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 34 mm Width, Straight Bore, Sealed, CN
MI ITEM #15302686
MFR #BS2-2212-2RS/GFP9VA944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$586.18/each for your price

Overview

Mfr description
BS2-2212-2RS/GFP9VA944 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    350 rpm
  • Fillet Radius
    1.50 mm
  • Series
    BS2
  • Weight
    2.88 lbs
  • Locating
    None
  • Maximum Speed
    350 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    Food grade grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought