Motion
62027
Shrink Discs (External) - 3.9370 in ID, 6.693 in OD
Mi Item #15302812
MFR #62027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 3.9370 in ID, 6.693 in OD
Mi Item #15302812
MFR #62027

Mfr description
H1004 B-LOC SD 100-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.882 in
  • Bolt Size
    M10 x 25
  • Bore Diameter
    3.9370 in
  • Bore Size
    3.9370 in
  • Outside Diameter  
    6.693 in
  • Weight
    10.400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)