1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
62029
Shrink Discs (External) - 4.3310 in ID, 7.283 in OD
MI ITEM #
15302814
MFR #
62029
Price
$1,002.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
B-LOC CORPORATION 62029
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
62029
Shrink Discs (External) - 4.3310 in ID, 7.283 in OD
MI ITEM #
15302814
MFR #
62029
Mfr description
H1104 B-LOC SD 110-40 STD DUTY 12.9 B-L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,002
.56
/each
Add to Cart
Specifications
Dimensions
Bolt Circle Diameter
5.354 in
Bolt Size
M12 x 30
Bore Diameter
4.3310 in
Bore Size
4.3310 in
Outside
Diameter
7.283 in
Weight
13.700 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items