Motion
62030
Shrink Discs (External) - 4.5280 in ID, 7.756 in OD
Mi Item #15302815
MFR #62030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 4.5280 in ID, 7.756 in OD
Mi Item #15302815
MFR #62030

Mfr description
H1154 B-LOC SD 115-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    5.787 in
  • Bolt Size
    M12 x 30
  • Bore Diameter
    4.5280 in
  • Bore Size
    4.5280 in
  • Outside Diameter  
    7.756 in
  • Weight
    16.800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)