Motion
62033
Shrink Discs (External) - 5.1180 in ID, 8.4650 in OD
Mi Item #15302818
MFR #62033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 5.1180 in ID, 8.4650 in OD
Mi Item #15302818
MFR #62033

Mfr description
H1304 B-LOC SD 130-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2990 in
  • Bolt Size
    M12 x 30
  • Bore Diameter
    5.1180 in
  • Bore Size
    5.1180 in
  • Outside Diameter  
    8.4650 in
  • Weight
    19.000 lbs

Details

  • Maximum Transmitted Torque
    14454 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)