Motion
62035
Shrink Discs (External) - 5.5120 in ID, 9.0550 in OD
Mi Item #15302820
MFR #62035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 5.5120 in ID, 9.0550 in OD
Mi Item #15302820
MFR #62035

Mfr description
H1404 B-LOC SD 140-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.7720 in
  • Bolt Size
    M14 x 40
  • Bore Diameter
    5.5120 in
  • Bore Size
    5.5120 in
  • Outside Diameter  
    9.0550 in
  • Weight
    24.000 lbs

Details

  • Maximum Transmitted Torque
    18142 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)