Motion
62039
Shrink Discs (External) - 6.4960 in ID, 11.4170 in OD
Mi Item #15302824
MFR #62039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 6.4960 in ID, 11.4170 in OD
Mi Item #15302824
MFR #62039

Mfr description
H1654 B-LOC SD 165-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    8.0310 in
  • Bolt Size
    M16 x 50
  • Bore Diameter
    6.4960 in
  • Bore Size
    6.4960 in
  • Outside Diameter  
    11.4170 in
  • Weight
    49.000 lbs

Details

  • Maximum Transmitted Torque
    35398 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)