Motion
62042
Shrink Discs (External) - 7.0870 in ID, 12.5980 in OD
Mi Item #15302827
MFR #62042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 7.0870 in ID, 12.5980 in OD
Mi Item #15302827
MFR #62042

Mfr description
H1804 B-LOC SD 180-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    8.8580 in
  • Bolt Size
    M16 x 50
  • Bore Diameter
    7.0870 in
  • Bore Size
    7.0870 in
  • Outside Diameter  
    12.5980 in
  • Weight
    75.000 lbs

Details

  • Maximum Transmitted Torque
    61283 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)