1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
62046
Shrink Discs (External) - 7.8740 in ID, 13.3860 in OD
MI ITEM #
15302831
MFR #
62046
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
B-LOC CORPORATION 62046
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
62046
Shrink Discs (External) - 7.8740 in ID, 13.3860 in OD
MI ITEM #
15302831
MFR #
62046
Mfr description
H2004 B-LOC SD 200-40 STD DUTY 12.9 B-L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Circle Diameter
9.4490 in
Bolt Size
M16 x 50
Bore Diameter
7.8740 in
Bore Size
7.8740 in
Outside
Diameter
13.3860 in
Weight
82.000 lbs
Details
Maximum Transmitted Torque
79646 ft-lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items