Motion
62049
Shrink Discs (External) - 10.2360 in ID, 16.9290 in OD
Mi Item #15302835
MFR #62049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 10.2360 in ID, 16.9290 in OD
Mi Item #15302835
MFR #62049

Mfr description
H2604 B-LOC SD 260-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    12.5200 in
  • Bolt Size
    M20 x 55
  • Bore Diameter
    10.2360 in
  • Bore Size
    10.2360 in
  • Outside Diameter  
    16.9290 in
  • Weight
    179.000 lbs

Details

  • Maximum Transmitted Torque
    188791 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)