Motion
62050
Shrink Discs (External) - 11.0240 in ID, 18.1100 in OD
Mi Item #15302836
MFR #62050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Discs (External) - 11.0240 in ID, 18.1100 in OD
Mi Item #15302836
MFR #62050

Mfr description
H2804 B-LOC SD 280-40 STD DUTY 12.9 B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    13.3860 in
  • Bolt Size
    M20 x 55
  • Bore Diameter
    11.0240 in
  • Bore Size
    11.0240 in
  • Outside Diameter  
    18.1100 in
  • Weight
    229.000 lbs

Details

  • Maximum Transmitted Torque
    238938 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)